Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Plate, Plastic, Slip-On Mount

  • Mfr # NSYTRAPE24

  • Zoro # G421684749


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRAPE24
Zoro #
G421684749
UPC #
3606480533525
Country of Origin
Germany

Description

Partition Plate, Compatible with Series TRV Screw Terminal Block, Material Plastic, Mounting Type Snap-On, Number of Poles 1, Overall Depth 3 in, Overall Width 2.8 in, Thickness 0.08 in, Color Gray, Compatible Manufacturer Model Number NSYTRV24DPE, Compatible with Product Type Terminal Blocks, Standards EU RoHS Directive Compliant, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.