Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Plate, Plastic, Slip-On Mount

  • Mfr # NSYTRAPR42

  • Zoro # G121898026


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAPR42
Zoro #
G121898026
UPC #
3606480533839
Country of Origin
Germany

Description

Partition Plate, Compatible with Series TRP Push-In terminal Block, TRR Spring Terminal Block, Material Plastic, Mounting Type Snap-On, Number of Poles 1, Overall Depth 2.3 in, Overall Width 1.3 in, Thickness 0.08 in, Color Gray, Compatible Manufacturer Model Number NSYTRR22, NSYTRR22AR, NSYTRR22BL, Compatible with Product Type Terminal Blocks, Standards EU RoHS Directive Compliant, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.