Electrical Box, PC Box Type, Polycarbonate, Rectangular Shape

  • Mfr # NSYTBP241912H

  • Zoro # G4055603


product price:  $52.45
/ea

Key Features

Box Type
PC
Material
Polycarbonate
Overall Width
194 mm
Overall Depth
120 mm
Box Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTBP241912H
Zoro #
G4055603
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Width
194 mm
Overall Depth
120 mm
Height
241 mm

Details

Item
Electrical Box
Box Type
PC
Material
Polycarbonate
Box Shape
Rectangular
Color
Gray
Standards
UL 508 A || IEC 62208
Product Certifications
TœV || UL
Fire Resistance
960 °C
Mounting Location
outdoor (with canopy or shelter and anticondensation valve)
Ik Degree Of Protection
IK08 IEC 62262

Description

PC box IP66 IK08 RAL7035 Int.H225W175D12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.