Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Plug-In Relay, 6 A, Pin

  • Mfr # RSL1AB4ED

  • Zoro # G700905022


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Mounting Style
PCB, Socket
Electrical Connection
Pin
Coil Voltage
48V DC
Current Rating
6 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL1AB4ED
Zoro #
G700905022
UPC #
-
Country of Origin
China

Dimensions

Depth
18.5 mm
Height
28 mm
Width
5 mm

Details

Item
Plug-In Relay
Mounting Style
PCB, Socket
Electrical Connection
Pin
Coil Voltage
48V DC
Current Rating
6 A
Contact Form
SPDT
Standards
CSA C22.2 No 14, IEC 61810-1, UL 508
Contact Operation
standard
Minimum Switching Capacity
120 mW
Dielectric Strength
1000 V AC between contacts, 4000 V AC between coil and contact
Device Short Name
RSL
[Ithe] Conventional Enclosed Thermal Current
6 A -40-55°C
Minimum Switching Current
10 mA
Protection Category
RT III
Maximum Switching Capacity
1500 VA, 50 W
Terminals Description Iso N°1
(A1-A2)CO, (11-12-14)OC
Phenolic Free Solution
Yes
Maximum Switching Voltage
277 V
Shape of Pin
flat (PCB type)
Vibration Resistance
+/- 1 mm 10-55 Hz)IEC 60068-2-6
Device Presentation
complete product
Operating Rate
<= 360 cycles/hour under load, <= 18000 cycles/hour no-load
Minimum Switching Voltage
12 V
Operating Time
5 ms reset, 12 ms
Ip Degree of Protection
IP40 conforming to IEC 60529
Operating Position
any position
[Ui] Rated Insulation Voltage
250 V IEC, 277 V cUL
Series Name
slim interface relay
Average Coil Consumption
0.21 W
Contacts Type And Composition
1 C/O
Rated Operational Voltage Limits
36...67.2 V DC
Load Current
6 A 250 V AC 0.5 mm mounting distance
Drop-Out Voltage Threshold
>= 0.05 Uc
Control Type
without push-button
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC
Electrical Durability
60000 cycles, 6 A at 250 V, AC-1 C/O
Mechanical Durability
10000000 cycles
Average Resistance
10600 Ohm at 23°C +/- 15 %
Ambient Air Temperature For Operation
-40-55°C
Contacts Material
silver alloy (AgSnO2)
Ambient Air Temperature For Storage
-40-70°C
Test Levels
level A group mounting
Shock Resistance
5 gn 11 ms) not operating IEC 60068-2-27, 5 gn 11 ms) in operation IEC 60068-2-27
Status Indicator
No Indicator

Description

Slim interface plug-in relay,6 A,1 CO,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.