Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Metered, Rack Mounted, 5-15R, 5-15P, 9.84 ft., Black

  • Mfr # AP8831

  • Zoro # G603994550


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
9.84 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8831
Zoro #
G603994550
UPC #
731304307327
Country of Origin
China

Dimensions

Cord Length
9.84 ft.
Depth
4.4 cm
Height
90.2 cm
Width
5.5 cm
Rack Size
0U

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
FCC Part 15 class A; ICES-003; UL 60950-1; cUL Listed; PSE; UL Listed
Watts
1440 W
Amps
15A
Plug Type
NEMA 5-15P
Special Features
Circuit Protection
Mounting Style
Rack
Circuit Breaker
Yes
Green Environmental Attribute
Environmentally Friendly
Voltage
100/120V
Features
Lead Free; Mercury Free
Includes
Metered Rack PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Hz
50/60 Hz
Ambient Air Temperature For Storage
-25 to 65°C
Mounting Location
side
Ambient Air Temperature For Operation
-5 to 60°C
Relative humidity
5-95 %
Storage Altitude
0-50000 ft
Mounting position
vertical
Number of Cables
1
Operating altitude
0 to 10000 ft

Description

APC Metered Rack Power Distribution Units (PDUs) provide active metering to enable energy optimization and circuit protection. User-defined alarm thresholds mitigate risk with real-time local and remote alerts to warn of potential circuit overloads. Metered Rack PDUs provide power utilization data to allow Data Center Managers to make informed decisions on load balancing and right sizing IT environments to lower total cost of ownership. Metered Rack PDUs include real power monitoring, a temperature/humidity sensor port, locking IEC receptacles, and ultra low profile circuit breakers. Users can access and configure Metered Rack PDUs through secure Web, SNMP, or Telnet Interfaces which are complimented by APC Centralized Management platforms using InfraStruxure Central, Operations, Capacity, and Energy Efficiency

Features
  • Input Receptacles - NEMA 5-15P
  • Output Receptacles - 10 x NEMA 5-15R
  • Protection Type - Circuit Protection
  • Input Voltage - 120 V AC
  • Output Voltage - 120 V AC
  • Power Rating - 1.44 kVA
  • Input Current - 15 A
  • Circuit Breaker - Yes
  • Management - Web, SNMP, Telnet
  • Color - Black
  • Form Factor - Horizontal Rack mount, Vertical Rack mount, ToollessToolless-mount
  • Number of Cord/Cable - 1
  • Cord Length - 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.