Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 2NO+1NC

  • Mfr # XACA291

  • Zoro # G4056181


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Operator Illumination
Non-Illuminated
Terminal Connection
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Standards
UL 508, CSA C22.2 No 14, EN/IEC 60204-32, EN/IEC 60947-5-1
Enclosure Material
polypropylene
Range of Product
Harmony XAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACA291
Zoro #
G4056181
UPC #
-
Country of Origin
United States

Details

Item
Push Button Operator
Operator Illumination
Non-Illuminated
Terminal Connection
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Standards
UL 508, CSA C22.2 No 14, EN/IEC 60204-32, EN/IEC 60947-5-1
Enclosure Material
polypropylene
Range of Product
Harmony XAC
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Maximum Resistance Across Terminals
25 MOhm
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Control Station Colour
yellow
Terminal Identifier
(11-12)NC, (13-14)NO
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 61140
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Short-Circuit Protection
10 A fuse protection cartridge gG
Device Short Name
XACA
Product or Component Type
pendant control station
Ip Degree of Protection
IP65 conforming to IEC 60529
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Electrical Circuit Type
control circuit
[Ui] Rated Insulation Voltage
600 V 3)
Terminals Description Iso N°1
(33-34)NO_CL, (21-22)NC, (13-14)NO
[Ithe] Conventional Enclosed Thermal Current
10A
Ambient Air Temperature For Operation
-25-70°C
Operating Force
18-18 N push-button
Shock Resistance
100 gn IEC 60068-2-27
Enclosure Type
complete ready for use
Mechanical Durability
1000000 cycles
Contact Operation
slow-break, staggered
Product Compatibility
XENG1191 for each direction
Mechanical Interlocking
with mechanical interlocking
Connections - Terminals
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end, screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Control Station Type
double insulated
Control Button Type
first push-button 1 NC + 2 NO raise, slow-fast, second push-button 1 NC + 2 NO lower, slow-fast
Ik Degree of Protection
IK08 conforming to EN 50102
Control Station Application
control of 2-speed hoist motor
Control Station Composition
2 push-buttons
Product Certifications
GOST || CCC
Product Or Component Type
pendant control station
Ip Degree Of Protection
IP65 conforming to IEC 60529
Ik Degree Of Protection
IK08 EN 50102

Description

Pendant control station XAC-A - 2 pushbu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.