Shop SCHNEIDER ELECTRIC

Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO

  • Mfr # XACA271
  • Zoro # G3303550

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60204-32, UL 508
Terminal Connection
Screw Clamp
Enclosure Material
polypropylene
Maximum Resistance Across Terminals
25 MOhm
[Ui] Rated Insulation Voltage
600 V 3)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACA271
Zoro #
G3303550
UPC #
-
Country of Origin
Mexico

Details

Item
Pendant control station XAC-A - 2 pushbu
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60204-32, UL 508
Terminal Connection
Screw Clamp
Enclosure Material
polypropylene
Maximum Resistance Across Terminals
25 MOhm
[Ui] Rated Insulation Voltage
600 V 3)
Electrical Circuit Type
control circuit
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Control Station Colour
yellow
Product Compatibility
ZB2BE101 for each direction
Control Button Type
first push-button 1 NO raise, slow || second push-button 1 NO lower, slow
Ambient Air Temperature For Storage
-40-70°C
Operating Force
10-10 N push-button
Control Station Type
double insulated
Connections - Terminals
screw clamp terminals, 1 x 0.5 to 1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5 to 2 x 1.5 mm² with cable end
Product Or Component Type
pendant control station
Contact Operation
slow-break
Device Short Name
XACA
Terminals Description Iso N°1
(13-14)NO
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Mechanical Interlocking
with mechanical interlocking
Product Certifications
CCC || GOST
Mechanical Durability
1000000 cycles
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Overvoltage Category
class II IEC 61140
Terminal Identifier
(13-14)NO || (11-12)NC
Ip Degree Of Protection
IP65 conforming to IEC 60529
Shock Resistance
100 gn IEC 60068-2-27
Control Station Composition
2 push-buttons
Ambient Air Temperature For Operation
-25-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Ik Degree Of Protection
IK08 EN 50102
Enclosure Type
complete ready for use
Protective Treatment
TH
[Ithe] Conventional Enclosed Thermal Current
10 A
Control Station Application
control of single speed hoist motor
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A fuse protection cartridge gG
Range of Product
Harmony XAC

Description

Pendant control station XAC-A - 2 pushbu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.