PendantCntrlStn, DeadEnd, 4Buttn, Blk/Wht

  • Mfr # XACA481
  • Zoro # G3466663
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Legend
Up/Down/Right/Left
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
4NO/4NC
Number of Operators
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACA481
Zoro #
G3466663
UPC #
785901536734
Country of Origin
Czechia

Dimensions

Overall Height
17.3 in
Hub Size - Maximum
1 in
Overall Width
3.15 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
3.55 in

Details

Item
Pendant Control Station
Legend
Up/Down/Right/Left
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
4NO/4NC
Number of Operators
4
Hub Style
Dead-End
Series
XACA
Contact Rating
slow-break
Standards
CCC, GOST
Housing Color
Yellow
Action
Momentary/Momentary/Momentary/Momentary
Mechanical Interlock
Yes
Housing Material
Polypropylene
Application
control of single speed hoist motor
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Operator Color
(2) Black, (2) White
Number of Speeds
1
IP Rating
IP65
Terminal Connection
screw clamp terminal
Enclosure Color
Yellow
Enclosure Material
Plastic
Voltage
600V
Product Type
Pendant Control Station
AC Contact Rating
1.2 A @ 600 V, 3 A @ 250 V
Operator Configuration
(4) Push Buttons
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V
Hazardous Location Specification
Not Rated
Includes Mechanical Interlock
Mechanical Interlock Included
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Operating Temperature - Maximum
158 Degrees F

Description

Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend Up/Down/Right/Left, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary, Operator Color (2) Black, (2) White, Contact Form 4NO/4NC, Mechanical Interlock Yes, IP Rating IP65, Enclosure Material Plastic, Enclosure Color Yellow, Standards CCC, GOST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews