Shop SCHNEIDER ELECTRIC

PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht

  • Mfr # XACA881
  • Zoro # G3465893

product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Legend
Forward/Reverse, Up/Down/Right/Left
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
8NO/8NC
Number of Operators
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACA881
Zoro #
G3465893
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Depth
3.55 in
Panel Cutout Diameter
22 mm
Hub Size - Maximum
1 in
Overall Width
3.15 in
Overall Height
22.1 in
Manufacturer Warranty Length
18 mo

Details

Item
Pendant Control Station
Legend
Forward/Reverse, Up/Down/Right/Left
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
8NO/8NC
Number of Operators
8
Hub Style
Dead-End
Series
XACA
Contact Rating
slow-break
Standards
CCC, GOST
Housing Color
Yellow
Action
Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary
Mechanical Interlock
Yes
Application
control of single speed hoist motor
Operator Color
(4) Black, (4) White
Terminal Connection
screw clamp terminal
Enclosure Color
Yellow
Enclosure Material
Plastic
Voltage
600V
Housing Material
Polypropylene
IP Rating
IP65
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Number of Speeds
1
Product Type
Pendant Control Station
AC Contact Rating
1.2 A @ 600 V, 3 A @ 250 V
Operating Temperature - Minimum
-13 Degrees F
Includes Mechanical Interlock
Mechanical Interlock Included
Operator Configuration
(8) Push Buttons
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V
NEMA Enclosure Rating
4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof

Description

Pendant Control Station, Number of Operators 8, Number of Pilot Lights 0, Legend Forward/Reverse, Up/Down/Right/Left, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary, Operator Color (4) Black, (4) White, Contact Form 8NO/8NC, Mechanical Interlock Yes, IP Rating IP65, Enclosure Material Plastic, Enclosure Color Yellow, Standards CCC, GOST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.