Zoro Homepage
This item is Discontinued.
Schneider Electric Pendant Enclosure, 30mm, 2 Holes 9001SKYP2

Pendant Enclosure, 30mm, 2 Holes (Discontinued)

  • Mfr # 9001SKYP2
  • Zoro # G0628731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKYP2
Zoro #
G0628731
UPC #
785901524595
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Open Cable Entry Size
3/4 in NPT
Compatible Panel Cutout Diameter
30 mm

Details

Item
Pendant Enclosure
Material
Plastic
Number of Holes
2
NEMA Rating
1, 13, 3, 4, 4X
Cable Entry
3/4 in NPT
Color
Yellow
Standards
ABS, IP66, RoHS
For Use With
Unassembled Pushbutton Pendant Heavy Duty Station
Number Of Cut-Out
2 cut-outs
Device Short Name
9001SK
Product Destination
for Ø 30 mm control and signalling units
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
empty enclosure
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
IP Rating
IP66
Compatible with Brand
Schneider
Cable Entry Type
Open
Compatible with Series
9001K, 9001SK

Description

Pendant Enclosure, Number of Holes 2, Cable Entry 3/4 in NPT, NEMA Rating 1, 13, 3, 4, 4X, Color Yellow, Hole Size 30 mm, Material Plastic, For Use With Unassembled Pushbutton Pendant Heavy Duty Station, Standards ABS, IP66, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.