Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Schneider Electric Pendant Station 600Vac 10Amp Xac Special XACA0895008

Pendant Station 600Vac 10Amp Xac Special (Discontinued)

  • Mfr # XACA0895008
  • Zoro # G0862045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACA0895008
Zoro #
G0862045
UPC #
785901115564
Country of Origin
Mexico

Details

Item
Pendant Station 600Vac 10Amp Xac Special
Enclosure Material
polypropylene
Mechanical Durability
1000000 cycles
Ik Degree Of Protection
IK08 EN 50102
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Overvoltage Category
class II IEC 61140
Electrical Circuit Type
control circuit
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Device Short Name
XACA
Ip Degree Of Protection
IP65 conforming to IEC 60529
Enclosure Type
complete ready for use
Control Station Composition
8 push-buttons
Product Or Component Type
pendant control station
Control Station Type
double insulated
Range of Product
Harmony XAC

Description

Pendant Station 600Vac 10Amp Xac Special

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.