Shop SCHNEIDER ELECTRIC
See all product information
Head for push button, Harmony XAC, plastic, black, booted, operating travel 4mm, 25.+ 70 degree C
Mfr # XACB9112
Zoro # G7655699
product price:Â $9.55
/ea
Sold in multiples of 10 for $95.50
Key Features
Standards
EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1
Operator Color
black
IP Rating
IP65 conforming to IEC 60529
Ambient Air Temperature For Operation
-25-70°C
Component Name
XACB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XACB9112
Zoro #
G7655699
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Pendant Station Booted Operator Xac
Standards
EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1
Operator Color
black
IP Rating
IP65 conforming to IEC 60529
Ambient Air Temperature For Operation
-25-70°C
Component Name
XACB
Ambient Air Temperature For Storage
-40-70°C
Product or Component Type
head for push-button
Marking
unmarked
Range of Product
Harmony XAC
Operating Travel
4 mm
Operator Additional Information
booted
Shock Resistance
100 gn IEC 60068-2-27
Ik Degree of Protection
IK08 conforming to IEC 62262
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Product Compatibility
XESD2251, XESB2011, XENB...., XENC...., XESD2241, XESD2201, XEND....
Electrical Shock Protection Class
class II IEC 61140
Description
Pendant Station Booted Operator Xac
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.