Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Coloured insert XAC-B - black - for booted operator - 4 and 16 mm travel
- Mfr # XACB902
- Zoro # G7656006
product price:Â
$
1.45
/ea
Sold in multiples of 10 for
$14.50
Key Features
Color
Black
Accessory / Separate Part Destination
booted operator of 16 mm travel, booted operator of 4 mm travel
Range of Product
Harmony XAC
Accessory / Separate Part Type
insert
Accessory / Separate Part Designation
coloured insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XACB902
- Zoro #
- G7656006
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Pendant Station Coloured Insert Xac
- Color
- Black
- Accessory / Separate Part Destination
- booted operator of 16 mm travel, booted operator of 4 mm travel
- Range of Product
- Harmony XAC
- Accessory / Separate Part Type
- insert
- Accessory / Separate Part Designation
- coloured insert
Description
Pendant Station Coloured Insert Xac
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.