Legend Ring, For 60mm Emergncy Stp
- Mfr # ZBY9320
- Zoro # G1012853
product price:Â
$
3.39
/ea
Sold in multiples of 5 for
$16.95
Key Features
Basic Material
plastic
Standards
EN/IEC 60204-1 || EN/ISO 13850: 2006
Language
English
Compatible with Series
XB4, XB5
Product Type
Legend Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBY9320
- Zoro #
- G1012853
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Legend Ring
- Basic Material
- plastic
- Standards
- EN/IEC 60204-1 || EN/ISO 13850: 2006
- Language
- English
- Compatible with Series
- XB4, XB5
- Product Type
- Legend Ring
- Compatible Series
- XB4, XB5
Description
Legend Ring
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.