This item is Discontinued.

Schneider Electric PendantControlStation, Dead-End, Button 9001BW91BU

PendantControlStation, Dead-End, Button (Discontinued)

  • Mfr # 9001BW91BU
  • Zoro # G3465832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW91BU
Zoro #
G3465832
UPC #
785901456636
Country of Origin
Mexico

Dimensions

Width
2.19 in
Height
4.69 in
Depth
2.94 in
Overall Width
2.19 in
Overall Height
4.69 in
Overall Depth
2.94 in

Details

Item
Pendant Control Station
Number of Gangs
1
Contact Form
1NO/1NC
Legend
No Legend
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Hub Style
Dead-End
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508
Housing Color
Black
Hub
1/2 in NPT
Mechanical Interlock
No
Number of Speeds
1
Enclosure Color
Black
NEMA Contact Rating Designation
B600/P600
Housing Material
PET Polyester Blend, Polycarbonate
Operator Configuration
Push Button
Product Type
Pendant Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
1, 3, 3R, 4, 4X

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 3, 3R, 4, 4X, NEMA Contact Rating Designation B600/P600, Hub 1/2 in NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Color Black, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.