Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button

  • Mfr # XACD21A0101
  • Zoro # G800905120
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Legend
reversing
Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
EN/IEC 60947-5-1 || EN/IEC 60204-32 || UL 508 || CSA C22.2 No 14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACD21A0101
Zoro #
G800905120
UPC #
-
Country of Origin
France

Details

Item
Pendant station XAC-D - 1 rocker lever
Legend
reversing
Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
EN/IEC 60947-5-1 || EN/IEC 60204-32 || UL 508 || CSA C22.2 No 14
Mechanical Interlock
with mechanical interlocking
Enclosure Material
polypropylene
Cable Entry
rubber sleeve with stepped entry 7-18 mm
Operator Color
yellow
Application
control of single speed hoist motor
IP Rating
IP65 conforming to IEC 60529
Voltage
600V
Terminal Connection
screw clamp terminal
Range of Product
Harmony XAC
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
Operating Force
16-16 N
Protective Treatment
TH
Control Station Composition
1 2-directional button
Ik Degree of Protection
IK08 conforming to IEC 62262
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Electrical Circuit Type
control circuit
Short-Circuit Protection
10 A fuse protection cartridge gG
Maximum Resistance Across Terminals
25 MOhm
[Ithe] Conventional Enclosed Thermal Current
10A
Ambient Air Temperature For Operation
-25-70°C
Control Type
intuitive
Terminal Identifier
(13-14)NO, (11-12)NC
Product or Component Type
pendant control station
Terminals Description Iso N°1
(13-14)NO
Product Compatibility
ZB2BE101 for each direction
Control Button Type
first direction button 1 NO raise, slow, second direction button 1 NO lower, slow
Ambient Air Temperature For Storage
-40-70°C
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Enclosure Type
complete ready for use
Shock Resistance
70 gn IEC 60068-2-27
Overvoltage Category
class II IEC 61140
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Mechanical Durability
3000000 cycles
Device Short Name
XACD

Description

Pendant station XAC-D - 1 rocker lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.