Zoro Homepage

Pendent Contact Block, 1NO SlowBreak, 22mm

  • Mfr # ZB2BE101

  • Zoro # G2873491


product price: $12.59
/ea

Key Features

Contact Form
1NO
Color
Black
Size
22 mm
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.14, EN/IEC 60204-32, EN/IEC 60947-5-1, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB2BE101
Zoro #
G2873491
UPC #
785901249634
Country of Origin
Mexico

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Contact Form
1NO
Color
Black
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.14, EN/IEC 60204-32, EN/IEC 60947-5-1, UL 508
For Use With
Schneider XACA, XAPS2, XB4, XB5 Head
Action
Momentary
Application
Pendent Station
NEMA Contact Rating Designation
A600/Q150DN
Terminal Connection
Screw/Clamp
Mounting
front mounting
Voltage
600 V
Type Of Operator
spring return
Switch Action
Momentary
Terminal Connection Type
Screw Clamp Terminals
Includes Mounting Block
Mounting Block Included
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V
Compatible with Series
XACA, XAPS2, XB4, XB5, ZB2
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V
Compatible Operator
Pilot Light, Push Button

Description

Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.