Phase Monitor Relay, 9 Pins, 160-288V AC

  • Mfr # RM22TU21

  • Zoro # G3458193


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
200 to 240V AC
AC Contact Rating - Relay
8A @ 250V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Contact Form - Relay
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM22TU21
Zoro #
G3458193
UPC #
785901017011
Country of Origin
Indonesia

Dimensions

Body Height - Relay
3.54 in
Overall Height - Relay
3.65 in
Body Depth - Relay
3.13 in
Body Width - Relay
0.9 in
Body Height
3.54 in
Overall Depth
3.13 in
Body Depth
3.13 in
Body Width
0.89 in

Details

Item
Phase Monitor Relay
Input or Control Voltage
200 to 240V AC
AC Contact Rating - Relay
8A @ 250V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Contact Form - Relay
DPDT
Phase Loss Sensitivity
Yes
Restart
Auto
Restart Time Delay
1.5 sec
Input Voltage
160 to 288V AC
Contact Form
DPDT
Housing Material
Plastic
Standards
C-Tick, CSA Certified, EN/IEC 60255-1, EN/IEC 61000-6-4, EU RoHS, GL, GOST, Reach Regulation, UL Listed
Weight
3.2 oz
Monitored Parameters
Phase Failure, Phase Sequence, Undervoltage
Number of Pins
9
Contact Rating (AC)
8 A @ 250V
Maximum Operating Temperature
122 Degrees F
Current Rating
8 A
Maximum Switching Current
8 A
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
30,000,000
Maximum Switching Voltage
250V AC
IP Rating
IP40
Power Consumption
1,250 VA
Electrical Operating Durability
100,000
Frequency
50/60 Hz
Mounting Style
DIN Rail
Minimum Switching Current
10 mA
Base Shape
Square
Item - Relay
Phase Monitor Relay

Description

Phase Monitor Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) Not Applicable, Current Rating 8 A, Flat Pin Width Not Applicable, Input Voltage 160 to 288V AC, Monitored Parameters Phase Failure, Phase Sequence, Undervoltage, Number of Pins 9, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP40, Mounting Style DIN Rail, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.