This item is Discontinued.

Telemecanique Sensors Photoelectric sensor-XUY-BGS-laser XUYPS1LCO965S

Photoelectric sensor-XUY-BGS-laser (Discontinued)

  • Mfr # XUYPS1LCO965S
  • Zoro # G200905263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUYPS1LCO965S
Zoro #
G200905263
UPC #
-
Country of Origin
France

Dimensions

Minimum Object Diameter For Detection
0.5 mm
Spot Diameter
0 in (0 mm) manual adjustment

Details

Item
Photoelectric sensor - XUY - BGS - laser
Material
plastic
Current Consumption
35 mA
Electrical Connection
1 male connector M8, 4 pins
Lens Material
PMMA
Ambient Air Temperature For Operation
0-50°C
Enclosure Material
glass impregnated nylon
Sensor Design
compact
[Sn] Nominal Sensing Distance
50-300 mm
Ambient Air Temperature For Storage
-20-60°C
Electronic Sensor Type
photo-electric sensor
Switching Frequency
> 5 kHz
Product Specific Application
control of level || monitoring of small parts on production machine || monitoring for crack on a component || suppression of a background || detection of components on a printed circuit
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Ip Degree Of Protection
IP65 IEC 60529
Status Led
output state 1 LED green) || NC function 1 LED none) || NO function 1 LED red) || time delay active 1 LED red)
Supply Voltage Limits
10-30 V DC
Maximum Voltage Drop
<2 V closed state)
Discrete Output Type
PNP and NPN
Sensor Name
XUY
Supply Circuit Type
DC
Output Type
solid state
Setting-Up
manual adjustment of focusing
Discrete Output Function
1 NO or 1 NC programmable
Emission
red laser, pulsed 675 nm - class 2
Series Name
application, materials handling
Product Certifications
cULus || CE
Wiring Technique
4-wire
Maximum Delay Response
40 ms output circuit depending on wiring
Maximum Delay Recovery
150µs
Detection System
diffuse with background suppression
Switching Capacity In Ma
100 mA overload and short-circuit protection)
Immunity To Ambient Light
10000 lux natural light || 500 lux incandescent bulb
Type Of Output Signal
discrete

Description

Photoelectric sensor - XUY - BGS - laser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.