Shop SCHNEIDER ELECTRIC
Create Account
PI 3IN 2W FLG 176GPM
- Mfr # VP220A-80CQH
- Zoro # G924284767
product price:Â
$
7,530.99
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
- VP220A-80CQH
- Zoro #
- G924284767
- UPC #
- -
- Country of Origin
- Unknown
Description
**Valve Body (VP220A-80CQH):** * Body Size: 80 mm (3 in) * Configuration: 2-Way * Type: Pressure Independent * Connection: Flanged * Flow Rate Range: 70 to 176 gpm * Control Media: Glycol 15 to 50% and Water * Product Line: Schneider Electric * Product Range: SmartX PIBCV * Product Series: VP220A **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA