Shop SCHNEIDER ELECTRIC
Create Account
PI 3IN 90GPM FLPR SRC 24V
- Mfr # VP220A-80S-090-U334
- Zoro # G524264657
product price:Â
$
4,092.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP220A-80S-090-U334
- Zoro #
- G524264657
- UPC #
- -
- Country of Origin
- Unknown
Description
**Valve Assembly:** * Body Size: 3 in * Configuration: 2-Way * Type: Pressure Independent * Connection: Flanged * Flow Rate: 90 gpm * Close-Off Pressure: 232 PSI * Actuator Type: Electric * Control Signal: Proportional, Floating * Control Signal Range: 0 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Spring Return * Loss of Power Position: Normally closed * Power Input Voltage: 24 VAC, 24 VDC * Leads and Connections: No leads * Force: 500 N * Mechanical Movement: Linear * Auxiliary Switch: Available as accessory * Additional Features: Field selectable floating input signal travel time * Protection Rating: IP65 **Assembly Components:** * Valve Body: VP220A-80CQS * Valve Range: Spacelogic PIBCV * Valve Linkage: None, tool-less connection * Actuator: MP500C-SRD-W * Actuator Range: Spacelogic Actuator **Product Alert: Spring return stem down. Not for use with steam**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.