Shop SCHNEIDER ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
PI 4IN 2W FLG 260GPM
- Mfr # VP220A-100CQH
- Zoro # G624269866
product price:Â
$
11,104.99
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
- VP220A-100CQH
- Zoro #
- G624269866
- UPC #
- -
- Country of Origin
- Unknown
Description
**Valve Body (VP220A-100CQH):** * Body Size: 100 mm (4 in) * Configuration: 2-Way * Type: Pressure Independent * Connection: Flanged * Flow Rate Range: 104 to 260 gpm) * Control Media: Glycol 15 to 50% and Water * Product Line: Schneider Electric * Product Range: SmartX PIBCV * Product Series: VP220A **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA