Shop SCHNEIDER ELECTRIC
Create Account
PI .5IN 2GPM FLPR SRO 24V
- Mfr # VP228E-15S-L20-U201
- Zoro # G524261045
product price:Â
$
539.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP228E-15S-L20-U201
- Zoro #
- G524261045
- UPC #
- 711426076639
- Country of Origin
- Slovenia
Description
**Valve Assembly:** * Body Size: 1/2 in * Configuration: 2-Way * Type: Pressure Independent * Connection: G external thread * Flow Rate: 2 gpm * Close-Off Pressure: 232 PSI * Actuator Type: Electric * Control Signal: Proportional, Floating * Control Signal Range: 0 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Spring Return * Loss of Power Position: Normally open * Power Input Voltage: 24 VAC * Leads and Connections: No leads * Force: 300 N * Mechanical Movement: Linear * Additional Features: LED Status Indicator, Valve stroke length selection * Protection Rating: IP54 **Assembly Components:** * Valve Body: VP228E-15BQS * Valve Range: SmartX PIBCV * Valve Linkage: None, tool-less connection * Valve End Connection: 9112108015 * Actuator: MP300-SRU * Actuator Range: SmartX Actuator **Product Alert: Not for use with steam**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.