PI 6IN 640GPM FLPR NSR 24V

  • Mfr # VP220A-150S-640-U161
  • Zoro # G324273804
product price: 
$
14,064.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VP220A-150S-640-U161
Zoro #
G324273804
UPC #
-
Country of Origin
Slovenia

Description

**Valve Assembly:** * Body Size: **Valve Body (VP221A-150CQS):** + Body Size: 6 in + Configuration: 2-Way + Type: Pressure Independent + Connection: Flanged + Material Trim: Brass + Flow Rate Range: 256 to 640 gpm + Actuator Type: **Actuator: (MP2000):** - Actuator Type: Electric - Control Signal: Proportional - Control Signal Range: 0 to 10 VDC, 0 to 20 mAdc - Loss of Power Type: Non-Spring Return - Loss of Power Position: Fail in place - Power Input Voltage: 24 VAC - Leads and Connections: No leads - Force: 2000 N - Mechanical Movement: Linear - Additional Features: LED Status Indicator - Protection Rating: IP54**Assembly Components:** - Valve Body: VP221A-150CQS - Valve Range: SmartX PIBCV - Valve Linkage: None, tool-less connection - Actuator: MP2000 - Actuator Range: SmartX Actuator **Product Alert: Not for use with steam**

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews