Zoro Homepage
This item is Discontinued.
Schneider Electric Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, 110-120V 9001KP1G6

Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, 110-120V (Discontinued)

  • Mfr # 9001KP1G6
  • Zoro # G800905342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP1G6
Zoro #
G800905342
UPC #
785901859925
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Description

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.