Shop SCHNEIDER ELECTRIC

Pilot light, Harmony XVL, plastic, green, 12mm, covered LED, 12V DC

  • Mfr # XVLA323

  • Zoro # G0858159


product price: 
$
39.15
/ea

Key Features

Voltage
12V
Color
Green
Lamp Type
Covered LED
Terminal Connection
connector
Contact Form
(X1-X2)PL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVLA323
Zoro #
G0858159
UPC #
785901779094
Country of Origin
Spain

Dimensions

Height
16 mm
Length
51 mm
Width
16 mm
Mounting Diameter
12 mm

Details

Item
Pilot Light 12V 12Mm +Options
Voltage
12V
Color
Green
Lamp Type
Covered LED
Terminal Connection
connector
Contact Form
(X1-X2)PL
Standards
UL; CSA
IP Rating
IP65/IP40
Average Life
100,000 hr
Nominal Voltage Limit
0.8...1.1 Un
Connections - Terminals
threaded connector 1 x 0.2...1 x 1.5 mm²
Component Name
XVL
[Ui] Rated Insulation Voltage
50 V IEC 60947-1
Product or Component Type
LED pilot light with integral lens cap
Supply Circuit Type
DC
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Overvoltage Category
class 3 IEC 60536, class 3 NF C 20-030
Bulb Lifespan
100000 h
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XVL
[Us] Rated Supply Voltage
12 V
Ip Degree of Protection
IP65 IEC 60529 with seal XVLZ912), IP65 NF C 20-010 with seal XVLZ912), IP40 IEC 60529, IP40 NF C 20-010
Protection Type
built-in by diode, integral ballast resistor
Current Consumption
18 mA

Description

Pilot Light 12V 12Mm +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.