Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light 24V 8Mm +Options

  • Mfr # XVLA133

  • Zoro # G0858195


product price: $26.29
/ea

Key Features

Voltage
24V
Color
Green
Lamp Type
Protruding LED
Contact Form
(X1-X2)PL
Terminal Connection
Tag for Faston connectors & Soldering connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XVLA133
Zoro #
G0858195
UPC #
785901247951
Country of Origin
Spain

Dimensions

Length
34 mm
Height
12 mm
Width
12 mm
Depth
1.34 in (34 mm)
Mounting Diameter
0.31 in (8 mm)

Details

Item
Pilot Light
Voltage
24V
Color
Green
Lamp Type
Protruding LED
Contact Form
(X1-X2)PL
Terminal Connection
Tag for Faston connectors & Soldering connectors
IP Rating
IP40
Standards
CSA; UL
Average Life
100000 hr
Component Name
XVL
Current Consumption
18 mA
Nominal Voltage Limit
0.8 to 1.1 Un
Overvoltage Category
Class 3 IEC 60536; Class 3 NF C 20-030
Protection Type
Integral ballast resistor; Built-in by diode
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Rated Supply Voltage
24 V
Product Or Component Type
LED pilot light with black bezel
Supply Circuit Type
DC
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Rated Insulation Voltage
50 V IEC 60947-1
Bulb Lifespan
100000 h
Protective Treatment
TC
IP Degree Of Protection
IP40 IEC 60529; IP40 NF C 20-010
Connections - Terminals
Tag for Faston connectors 2.8 x 0.5 mm; Tag for soldering connectors
Series
XVL
Lamp Color
Green

Description

Pilot Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.