Zoro Homepage
This item is Discontinued.
Schneider Electric Pilot Light, 30mm, Chrome, White, 120VAC 9001KP1W9

Pilot Light, 30mm, Chrome, White, 120VAC (Discontinued)

  • Mfr # 9001KP1W9
  • Zoro # G0624391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP1W9
Zoro #
G0624391
UPC #
785901849926
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Domed
Lamp Module Type
Transformer
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Replacement Lamps
4VCW2
Body Material
Zinc Die Cast
Lamp Voltage
6V AC/DC
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Finish
Chrome Plated
Lens Color
White

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.