Pilot Light, Amber, 30mm, Incandescent

  • Mfr # 9001SKT1A31
  • Zoro # G6358371
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001SKT1A31
Zoro #
G6358371
UPC #
785901044390
Country of Origin
Korea, Republic of
Item
Pilot Light
Voltage
120V AC
Color
Amber
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Plastic
Replacement Lamps
4CVW2
Lamp Voltage
6V AC, 6V DC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
IP Rating
IP66
Body Material
Plastic
Standards
REACH, RoHS, WEEE
Hz
50/60 Hz
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Series
9001SK
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lens Color
Amber
Voltage Rating - Maximum
120 V AC
Lamp Color
Amber
Includes Lens
Lens Included
Lamp Voltage - Maximum
120 V AC

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Depth
1.62 in
Manufacturer Warranty Length
18 mo
Overall Height
3.88 in
Overall Width
2.13 in

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4CVW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & reviews