Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Blue, 22mm, LED

  • Mfr # XB4BVBM6GEX

  • Zoro # G9233075


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 to 254V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BVBM6GEX
Zoro #
G9233075
UPC #
-
Country of Origin
United States

Dimensions

Size
22 mm
Length
69 mm
Width
46.2 mm
Height
30 mm
Overall Depth
2.72 in
Overall Height
1.18 in
Overall Width
1.82 in
Panel Cutout Diameter
22 mm

Details

Item
Pilot Light
Voltage
24 to 254V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Bezel
Chromium Plated Metal
Lens Type
LED
Basic Material
Metal
Safety Rating
Zone 2
Average Life
100000 hr
IP Rating
IP65
Standards
INERIS 04ATEX9003U, REACH, RoHS, WEEE
Body Material
Metal
Type
Steady Signal
Lamp Voltage
24 to 254V AC/V DC
Lamp Color
Blue
Lens Color
Blue
Series
XB4
Lamp Voltage - Maximum
254 V AC/DC
Includes Lens
Lens Included
Voltage Rating - Maximum
254 V AC/DC
ATEX Explosive Environment Rating
Zone 1, Zone 2, Zone 21, Zone 22

Description

Pilot Light, Voltage 24 to 254V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, 22 mm, Basic Material Metal, Lens Type LED, Lamp Voltage 24 to 254V AC/V DC, Body Material Metal, IP Rating IP65, Standards INERIS 04ATEX9003U, REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.