Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete, Green, LED

  • Mfr # XB5AVG3

  • Zoro # G2248206


product price: $67.69
/ea

Key Features

Voltage
110 to 120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AVG3
Zoro #
G2248206
UPC #
785901384045
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Length
54 mm
Height
42 mm
Depth
2.13 in (54 mm)
Mounting Diameter
0.87 in (22 mm)
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.13 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in

Details

Item
Pilot Light
Voltage
110 to 120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Bezel
Dark Grey Plastic
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
13, 4, 4X
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Body Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Average Life
100000 hr
Type
Steady Signal
Light Source
Universal LED
Current Consumption
14 mA
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Shock Resistance
50 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 30 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Bezel Material
Dark Gray plastic
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Product Certifications
CSA; UL Listed
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
IK Degree Of Protection
IK05 IEC 50102
Surge Withstand
1 kV IEC 61000-4-5
Supply Voltage Limits
100 to 132 V AC
Protective Treatment
TH
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Device Presentation
Complete product
Bulb Base
Integral LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electromagnetic Emission
Class B IEC 55011
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Service Life
100000 h at rated voltage and 25°C
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Rated Insulation Voltage
250 V 3)IEC 60947-1
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Compatibility Code
XB5
Head Type
Standard
Product Or Component Type
Pilot light
Electromagnetic Compatibility
Electrostatic discharge - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2; Electrostatic discharge - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2; Electromagnetic emission class B conforming to IEC 55011
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Overvoltage Category
Class II IEC 60536
IP Degree Of Protection
IP66 IEC 60529; IP67 IEC 60529; IP69 IEC 60529; IP69K ISO 20653
Signalling Type
Steady
Lens Color
Green
Lamp Color
Green
Voltage Rating - Maximum
120 V AC
Series
XB5
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
13, 4X
Includes Lens
Lens Included
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 110 to 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.