Zoro Homepage

Pilot Light Complete, Yellow, LED

  • Mfr # XB4BVB5

  • Zoro # G1634026


product price: $54.69
/ea

Key Features

Voltage
24V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BVB5
Zoro #
G1634026
UPC #
785901381303
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Height
47 mm
Length
54 mm
Overall Depth
2.13 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Width
1.18 in
Overall Height
1.85 in

Details

Item
Pilot Light
Voltage
24V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Lens Material
Plastic
Bezel
Chromium Plated Metal
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Metal
NEMA Rating
13, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
Includes
Light Module
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Average Life
100000 hr
Type
Steady Signal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Body Finish
Chrome Plated
Series
XB4
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
NEMA Enclosure Rating
13, 4X
Voltage Rating - Maximum
24 V AC/DC
Includes Lamp Module
Lamp Module Included
Lamp Color
Orange
Lens Color
Orange

Description

Pilot Light, Voltage 24V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.