Shop SCHNEIDER ELECTRIC

Pilot Light, Green, 30mm, Incandescent

  • Mfr # 9001KT1G9
  • Zoro # G6355553

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001KT1G9
Zoro #
G6355553
UPC #
785901820772
Country of Origin
Korea, Republic of

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.62 in
Overall Width
2.13 in
Overall Height
3.91 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Metal
Lens Type
Domed
Lamp Module Type
Transformer
Basic Material
Metal
Body Material
Zinc Die Cast
IP Rating
IP66
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Replacement Lamps
4VCW2
Lamp Voltage
6V AC, 6V DC
Hz
50/60 Hz
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Lamp Voltage - Maximum
120 V AC
Lens Color
Green
Series
9001K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Voltage Rating - Maximum
120 V AC
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Green
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.