Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Green, 30mm, LED

  • Mfr # XB5FVM3

  • Zoro # G3615264


product price: $51.65
/ea

Key Features

Voltage
230 to 240V AC
Color
Green
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FVM3
Zoro #
G3615264
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Width
36.6 mm
Length
55 mm
Overall Width
1.44 in
Panel Cutout Diameter
30 mm
Overall Height
1.65 in
Overall Depth
2.17 in

Details

Item
Pilot Light
Voltage
230 to 240V AC
Color
Green
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
Terminal Connection
Screw Clamp
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
13, 4X
Body Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Type
Steady Signal
Replacement Lamps
Integrated
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Average Life
100000 hr
Lamp Voltage
230 to 240 V AC
Voltage Rating - Maximum
240 V AC
Includes Lamp Module
Lamp Module Included
Resistance Properties
Dust Resistant, Shock Resistant, Waterproof
Lamp Voltage - Maximum
240 V AC
Includes Lens
Lens Included
Lens Color
Green
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
13, 4X
Series
XB5
Lamp Color
Green

Description

Pilot Light, Voltage 230 to 240V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 230 to 240 V AC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.