Pilot Light, Green, Plastic Fresnel Lens

  • Mfr # 9001KP35G31

  • Zoro # G6342551


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Green
Action
Normal
Lamp Type
Incandescent
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP35G31
Zoro #
G6342551
UPC #
785901032236
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
1.62 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Height
3.02 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Green
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Metal
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Replacement Lamps
2FMP7
IP Rating
IP66
Lamp Voltage
24V AC/DC
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Body Material
Zinc Die Cast
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lens Color
Green
Lamp Color
Green
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
28 V AC/DC
Series
9001K
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
24 V AC/DC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.