Pilot light, Harmony 9001K, metal, glass, domed, red, 30mm, 110-120V

  • Mfr # 9001KP1R6

  • Zoro # G300905347


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Lens Material
glass
Size
30 mm
Lens Type
domed glass
Bezel Material
metal
Standards
CSA LR25490 class 3211 03, CE, UL listed file E42259 CCN NKCR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KP1R6
Zoro #
G300905347
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
Lens Material
glass
Lens Type
domed glass
Bezel Material
metal
Standards
CSA LR25490 class 3211 03, CE, UL listed file E42259 CCN NKCR
Operating Mode
normal
Device Short Name
K
Range of Product
Harmony 9001K
[Us] Rated Supply Voltage
110...120 V
Supply Frequency
50...60 Hz
Shape of Screw Head
round
Bulb Base
BA 9s
Light Block Supply
via transformer 120 V AC 50/60 Hz, via integral transformer 110 V AC 50/60 Hz
Cap/Operator or Lens Colour
red
Nema Degree of Protection
NEMA 1/2/3/3R/4/6/12/13
Product or Component Type
pilot light
Light Source
incandescent
Device Presentation
complete product
Connections - Terminals
screw clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1
Operating Position
any position
Cap/Operator Or Lens Colour
red
Product Certifications
CSA LR25490 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Operating mode
normal
Product Or Component Type
pilot light
Shape Of Screw Head
round
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13

Description

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.