Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, green, 30mm, LED green, 220-240V

  • Mfr # 9001KP7LGG31
  • Zoro # G810839613
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Size
30 mm
Lens Type
plastic
Width
54 mm
Height
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KP7LGG31
Zoro #
G810839613
UPC #
-
Country of Origin
Mexico
Item
Pilot 30mm Light, 220-240v, green LED
Lens Material
Polycarbonate
Lens Type
plastic
Standards
EN/IEC 60947-1, JIS C 852, EN/IEC 60947-5-1, UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, JIS C8201-1
Shock Resistance
50 gn IEC 60068-2-27
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Light Source
Green LED
Bezel Material
metal
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Range of Product
Harmony 9001K
Operating Position
any position
[Us] Rated Supply Voltage
220...240 V
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Light Source Colour
green
Nema Degree of Protection
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Supply Frequency
50...60 Hz
Product or Component Type
pilot light
Shape of Signaling Unit Head
round
Device Short Name
9001K
[Ith] Conventional Free Air Thermal Current
10A
Protective Treatment
TC
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Shape of Screw Head
cross slotted
Light Block Supply
via integral transformer 220...240 V AC 50/60 Hz 6 V)
Bulb Base
BA 9s
Cap/Operator or Lens Colour
green
Ambient Air Temperature For Operation
-25-70°C
[Ui] Rated Insulation Voltage
250 V 2)IEC 60947-1
Ip Degree of Protection
IP66 IEC 60529
Connections - Terminals
screw clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1

Dimensions

Size
30 mm
Width
54 mm
Height
70 mm
Mounting Diameter
30 mm

Description

Pilot 30mm Light, 220-240v, green LED

Ratings & reviews