Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Head, Blue, Incandescent

  • Mfr # ZB5AV06

  • Zoro # G2668127


product price: $6.59
/ea

Key Features

Material
Plastic
Lens Type
Smooth
Color
Blue
NEMA Rating
13, 4X
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AV06
Zoro #
G2668127
UPC #
785901355137
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
31 mm
Mounting Diameter
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Material
Plastic
Lens Type
Smooth
Color
Blue
NEMA Rating
13, 4X
Basic Material
Plastic
For Use With
Schneider BA9 Light Modules
IP Rating
IP66, IP67, IP69, IP69K
Shape
Round
Lens Material
Plastic
Lamp Type
Incandescent, LED, Neon
Standards
CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Body Material
Plastic
Suggested Lamp Type
Mfr. Series BA9 Lamp Module
Product Type
Pilot Light Head
Bezel Material
dark grey plastic
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
blue
Electrical Composition Code
P3 front mounting BA 9s || P4 front mounting BA 9s and transformer || PF2 front mounting BA 9s
Device Short Name
ZB5
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Ik Degree Of Protection
IK05 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Product Compatibility
BA 9s
Device Presentation
basic element
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class II IEC 60536
Operator Additional Information
with plain lens
Product Or Component Type
head for pilot light
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Compatible Lamp Type
BA9 Lamp Module
NEMA Enclosure Rating
13, 4X
Light Head Material
Plastic
Compatible with Series
XB5

Description

Pilot Light Head, Size 22 mm, Color Blue, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.