Zoro Homepage

Pilot Light Head, Clear, 22mm

  • Mfr # ZB4BV07

  • Zoro # G3166152


product price: $6.59
/ea

Key Features

Color
Clear
Lamp Type
Incandescent, LED, Neon
Shape
Round
Lens Material
Plastic
Bezel
Chromium Plated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BV07
Zoro #
G3166152
UPC #
785901371557
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Color
Clear
Lamp Type
Incandescent, LED, Neon
Shape
Round
Lens Material
Plastic
Bezel
Chromium Plated Metal
Lens Type
Smooth
Basic Material
Metal
NEMA Rating
13, 4X
Material
Chrome
For Use With
Schneider BA9 Light Modules
Suggested Lamp Type
Mfr. Series BA9 Lamp Module
Standards
CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Body Material
Chrome Plated Metal
IP Rating
IP66, IP67, IP69, IP69K
Product Type
Pilot Light Head
Light Head Material
Metal
Compatible with Series
XB4
NEMA Enclosure Rating
13, 4X
Compatible Lamp Type
BA9 Lamp Module

Description

Pilot Light Head, Size 22 mm, Color Clear, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.