Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Head, Red, 22mm

  • Mfr # ZB4BV04

  • Zoro # G2528416


product price: $7.75
/ea

Key Features

Material
Chrome
Lens Type
Smooth
Color
Red
Size
22 mm
IP Rating
IP66, IP67, IP69, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BV04
Zoro #
G2528416
UPC #
785901354208
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
31 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Material
Chrome
Lens Type
Smooth
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
Standards
EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Lens Material
Plastic
Suggested Lamp Type
Mfr. Series BA9 Lamp Module
Shape
Round
Basic Material
Metal
For Use With
Schneider BA9 Light Modules
Lamp Type
Incandescent, LED, Neon
NEMA Rating
13, 4X
Body Material
Chrome Plated Metal
Product Type
Pilot Light Head
Bezel Material
chromium plated metal
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
BA 9s
Device Short Name
ZB4
Overvoltage Category
class I IEC 60536
Shape Of Signaling Unit Head
round
Product Or Component Type
head for pilot light
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Additional Information
with plain lens
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40-55°C
Cap/Operator Or Lens Colour
red
Electrical Composition Code
P3 front mounting BA 9s || P4 front mounting BA 9s and transformer
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Protective Treatment
TH
NEMA Enclosure Rating
13, 4X
Compatible with Series
XB4
Compatible Lamp Type
BA9 Lamp Module
Light Head Material
Metal

Description

Pilot Light Head, Size 22 mm, Color Red, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.