Pilot Light, Incan, Amber, Fresnel Lens (Discontinued)
- Mfr # 9001KP38A31
- Zoro # G6357556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001KP38A31
Zoro #
G6357556
UPC #
785901032960
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, CSA, UL Listed
Body Material
Zinc Die Cast
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Replacement Lamps
4VCW4
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Finish
Chrome Plated
Lens Color
Amber
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.