Zoro Homepage

Pilot Light, Incan, Red, 380-480V

  • Mfr # 9001KP5R31

  • Zoro # G6369221


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Color
Red
Action
Normal
Lamp Type
Incandescent
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP5R31
Zoro #
G6369221
UPC #
785901033127
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
2.13 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
3.02 in
Overall Depth
1.62 in

Details

Item
Pilot Light
Voltage
480V AC
Color
Red
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Metal
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
Body Material
Zinc Die Cast
IP Rating
IP66
Replacement Lamps
4VCW2
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Hz
50/60 Hz
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Red
Lens Color
Red
Lamp Voltage - Maximum
6 V AC/DC
Body Finish
Chrome Plated
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
480 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Series
9001K

Description

Pilot Light, Voltage 480V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.