Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, 120V, White

  • Mfr # XB5AW31G5

  • Zoro # G7183757


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V AC
Color
White
Action
Momentary
Lamp Type
LED
Type of Operator
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AW31G5
Zoro #
G7183757
UPC #
785901384199
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Height
42 mm
Length
57 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Height
1.65 in
Overall Depth
2.24 in
Overall Width
1.18 in

Details

Item
Illuminated Push Button
Voltage
110 to 120V AC
Color
White
Action
Momentary
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
Head Material
Plastic
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Body Material
plastic
Lamp Voltage
110 to 120V AC
Standards
Bureau Veritas, CSA, DNV, Germanischer Lloyd (GL), LROS, REACH, RoHS, UL Listed, WEEE
NEMA Rating
13, 4, 4X
Bezel Material
Plastic
Series
XB5
Number of Operators
1
Type
Steady Signal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Average Life
100000 hr
Product Type
Push Button Operators
Operator Illumination
Illuminated
Head Color
White
Push Button Style
Flush
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X
Operator Material
Plastic
Lamp Voltage - Maximum
120 V AC
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Illuminated Push Button, 22 mm, Momentary Action, Head Material Plastic, Contact Form 1NO/1NC, Color White, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards Bureau Veritas, CSA, DNV, Germanischer Lloyd (GL), LROS, REACH, RoHS, UL Listed, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.