This item is Discontinued.

Schneider Electric Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC XB7EV05GP

Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (Discontinued)

  • Mfr # XB7EV05GP
  • Zoro # G1012731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7EV05GP
Zoro #
G1012731
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
29 mm
Length
54 mm
Height
29 mm
Mounting Diameter
22 mm

Details

Item
Pilot Light Led,120V,Yellow
Voltage
120V AC
NEMA Rating
4, 12
Color
Yellow
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
Contact Form
(X1-X2)PL
Shape
Round
Standards
UL 508; JIS C8201-5-1; CSA C22.2 No 14; EN/IEC 60947-5-1; EN/IEC 60947-1; JIS C8201-1
IP Rating
IP20/IP65
Hz
50/60 Hz
Average Life
70000 hr
Type
Steady Signal
Overvoltage Category
class II IEC 60536
Electromagnetic Compatibility
disturbing field emission class B conforming to IEC 55011
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree of Protection
IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Bulb Base
integral LED
Nema Degree of Protection
NEMA 4 UL 50 E, NEMA 12 UL 50 E
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
Device Short Name
XB7
Protective Treatment
TH
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Service Life
70000 h at rated voltage and 25°C
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Current Consumption
18...21 mA
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm, >= 30 x 40 mm support panel) plastic 2-6 mm
Signalling Type
steady
Shape of Screw Head
cross JIS No 1, cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Product or Component Type
pilot light
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
120 V AC 50/60 Hz
Supply Voltage Limits
100-132 V AC
Device Presentation
monolithic product
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Range of Product
Harmony XB7

Description

Pilot Light Led,120V,Yellow, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.