Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, 240V, Red

  • Mfr # XB5AV64

  • Zoro # G6811427


product price: $39.55
/ea

Key Features

Voltage
240V AC/DC
Color
Red
Lamp Type
No Lamp Module Included
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AV64
Zoro #
G6811427
UPC #
785901383963
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Length
55 mm
Height
42 mm
Panel Cutout Diameter
22 mm
Overall Depth
2.17 in
Overall Width
1.18 in
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
240V AC/DC
Color
Red
Lamp Type
No Lamp Module Included
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Bezel
Dark Grey Plastic
Lamp Module Type
No Lamp Module Included
Basic Material
Plastic
Lamp Voltage
250V AC
Body Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4, 4X
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Replacement Lamps
BA 9s
Type
Steady Signal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lens
Lens Included
Voltage Rating - Maximum
250 V AC
Series
XB5
Lamp Color
Red
Lamp Voltage - Maximum
250 V AC
NEMA Enclosure Rating
13, 4X
Includes Lamp Module
Lamp Module Included
Lens Color
Red

Description

Pilot Light, Voltage 240V AC/DC, Color Red, Lamp Type No Lamp Module Included, Shape Round, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type No Lamp Module Included, Basic Material Plastic, Lamp Voltage 250V AC, Replacement Lamps BA 9s, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.