Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Green, Flat

  • Mfr # XB5AW23B5

  • Zoro # G612932611


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AW23B5
Zoro #
G612932611
UPC #
3606489420697
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Overall Depth
2.17 in
Overall Height
1.65 in
Overall Width
1.18 in

Details

Item
Illuminated Push Button
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
BV, CSA, CSA C22.2 No.14, DNV, GB 14048.5, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, UL Listed
Body Material
Plastic
Lamp Type
LED
Lens Type
Flat
Series
XB5
IP Rating
IP66, IP67, IP69, IP69K
Lens Material
Plastic
Lens Color
Green
Includes Lens
Lens Included
NEMA Enclosure Rating
13, 4X
Voltage Rating - Maximum
24 V AC/DC
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lamp Color
Green
Lamp Voltage - Maximum
24 V AC/DC

Description

Pilot Light, Lamp Type LED, Terminal Connection Screw Clamp, Lens Material Plastic, Lens Type Flat, Body Material Plastic, IP Rating IP66, IP67, IP69, IP69K, Standards BV, CSA, CSA C22.2 No.14, DNV, GB 14048.5, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.