Zoro Homepage

Pilot Light, LED, Red, 24-28VAC/DC, No Lens

  • Mfr # 9001SKP35LR

  • Zoro # G6357811


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP35LR
Zoro #
G6357811
UPC #
785901743781
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Height
2.76 in
Overall Width
2.13 in
Overall Depth
1.65 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
No Lens Included
Bezel
Plastic
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
Lamp Voltage
24V AC/DC
Lens Color
No Lens Included
Voltage Rating - Maximum
28 V AC/DC
Includes Lens
No Lens Included
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Voltage - Maximum
28 V AC/DC
Includes Lamp Module
Lamp Module Included
Lamp Color
Red
Series
9001SK

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.