Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Red, Plastic Fresnel Lens

  • Mfr # 9001KP35LRR31

  • Zoro # G6369465


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP35LRR31
Zoro #
G6369465
UPC #
785901032793
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
1.65 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Height
2.76 in
Overall Width
2.13 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Plastic
Bezel
Chromium Plated Metal
Lens Type
Domed
Lamp Module Type
Full Voltage
Basic Material
Metal
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
24V AC/DC
Standards
REACH, RoHS, UL 508, WEEE
Body Material
Zinc Die Cast
Voltage Rating - Maximum
28 V AC/DC
Body Finish
Chrome Plated
Lamp Voltage - Maximum
28 V AC/DC
Series
9001K
Includes Lens
Lens Included
Lens Color
Red
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Red
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.