Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 22mm, Red

  • Mfr # ZBV014

  • Zoro # G3544107


product price: $5.85
/ea

Key Features

Material
Plastic
Lens Type
Smooth
Color
Red
Standards
REACH, RoHS
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBV014
Zoro #
G3544107
UPC #
785901373339
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Smooth
Color
Red
Standards
REACH, RoHS
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
IP Rating
IP65
For Use With
Schneider BA9 Light Modules
Product Compatibility
BA 9s
Accessory / Separate Part Designation
lens cap
Accessory / Separate Part Destination
pilot light
Accessory / Separate Part Category
lighting accessories
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
red
Marking
unmarked
Cap Or Lens Type
plain lens
Accessory / Separate Part Type
cap
Ambient Air Temperature For Operation
-40-70°C
Compatible with Brand
Schneider
Compatible Lamp Type
Incandescent, Neon
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible with Series
XB4,XB5

Description

Pilot Light Lens, Red, For Use With Schneider BA9 Light Modules, Material Plastic, Lens Type Smooth, Size 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.