Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, Amber, Plastic

  • Mfr # 9001A31

  • Zoro # G1893001


product price: $11.19
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Amber
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
For Use With
Schneider KP, KT, SKT and SKP Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001A31
Zoro #
G1893001
UPC #
785901056133
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Amber
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
For Use With
Schneider KP, KT, SKT and SKP Series
Standards
CE, CSA C22.2, UL 508
IP Rating
IP66
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Series
9001K, 9001SK
Compatible with Brand
Schneider
Compatible Lamp Type
Incandescent, LED, Neon

Description

Pilot Light Lens, Amber, For Use With Schneider KP, KT, SKT and SKP Series, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA C22.2, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.